Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080702HD
Mfr # K080702HD
Zoro # G3850065
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 70 3/4 in
- Top Width 1 3/32 in
- Industry Number K080702HD
- Effective Length 70 7/32 in
Product Information
- Brand Gates
- MFR # K080702HD
- Zoro # G3850065
- UPC # 072053986310
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 70 3/4 in |
Top Width | 1 3/32 in |
Effective Length | 70 7/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080702HD |
Series | FleetRunner |
Number of Ribs | 8 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Color | Green |
Belt Style | V-Ribbed |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 70.75 In., Top Width 1.09 In., Industry Number K080702HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN GPS 24xd GPS Antenna w/ Heading Sensor - NMEA 2000 (010-02316-10)
- ILC Replacement for Eiko 41052 replacement light bulb lamp, 2PK (41052 EIKO)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 12 Foot (DTR7012)
- MORRYDE FULLY ASSENBLED 60% EXTENSION 26INX60IN CARGO TRAY W/CARPET (CTG60-2660W)
- GATES Tri-Power Belts, AX103 (AX103)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- GATES Premium OE Micro-V Belt, K061380 (K061380)
- GATES Tri-Power Belts, AX37 (AX37)
- GATES Premium OE Micro-V Belt, K060841 (K060841)
- GATES Super HC Belts, 5V710 (5V710)
- GATES Tri-Power Belts, AX39 (AX39)
- Gates Automotive Belts