Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080694HD
Mfr # K080694HD
Zoro # G3850080
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 70 in
- Top Width 1 3/32 in
- Industry Number K080694HD
- Belt Material EPDM
Product Information
- Brand Gates
- MFR # K080694HD
- Zoro # G3850080
- UPC # 072053986266
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 70 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 69 3/8 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080694HD |
Belt Material | EPDM |
Belt Style | V-Ribbed |
Number of Bands | 0 |
Reinforcing Cord Material | Aramid |
Color | Green |
Number of Ribs | 8 |
Series | FleetRunner |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Description
Automotive V-Belt, Heavy Duty, Outside Length 70 In., Top Width 1.09 In., Industry Number K080694HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Microfiber, With Knitted Cuff (X3002)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- CROWN AUTOMOTIVE For Use With Remanufactured Carburetor 9-117 (J3240515)
- GATES Classical Section Wrapped V-Belt, B74 (B74)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7500 (7500)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9540 (9540)
- GATES Fhp Low Horse-Power V-Belt, 2500 (2500)
- GATES Tri-Power Belts, AX58 (AX58)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6851)
- GATES Tri-Power Belts, AX98 (AX98)
- Gates Automotive Belts