Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080685HD
Mfr # K080685HD
Zoro # G3850108
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 69 1/8 in
- Top Width 1 3/32 in
- Industry Number K080685HD
- Resistance Properties Heat-Resistant, Oil-Resistant
Product Information
- Brand Gates
- MFR # K080685HD
- Zoro # G3850108
- UPC # 072053985849
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 69 1/8 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 68 9/16 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080685HD |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Color | Green |
Number of Bands | 0 |
Number of Ribs | 8 |
Reinforcing Cord Material | Aramid |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Description
Automotive V-Belt, Heavy Duty, Outside Length 69.13 In., Top Width 1.09 In., Industry Number K080685HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-TRA SEAL Tire Repair Patches, 2 1/4 In., PK30 (002)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- CTA MANUFACTURING OIL FILTER BAND WR 4-1/16" TO 4-5/8" (CTA2565)
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551122 (P551122)
- GATES Complete Serpentine Kit, 90K-38251 (90K-38251)
- GATES Hi-Power II Belts, B158 (B158)
- GATES V-Ribbed Belt Serpentine Belt, K061420 (K061420)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- GATES Tri-Power Belts, BX76 (BX76)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060997HD (K060997HD)
- DAYCO Auto V-Belt, Industry Number 13A0900 (17355)
- Gates Automotive Belts