Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080620HD
Mfr # K080620HD
Zoro # G3850169
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 62 21/32 in
- Top Width 1 3/32 in
- Industry Number K080620HD
- Series FleetRunner
Product Information
- Brand Gates
- MFR # K080620HD
- Zoro # G3850169
- UPC # 770075341970
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 62 21/32 in |
Top Width | 1 3/32 in |
Belt Trade Size | K |
Effective Length | 62 3/32 in |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080620HD |
Series | FleetRunner |
Color | Green |
Number of Ribs | 8 |
Belt Style | V-Ribbed |
Belt Material | EPDM |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Number of Bands | 0 |
Description
Automotive V-Belt, Heavy Duty, Outside Length 62.63 In., Top Width 1.09 In., Industry Number K080620HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Shear Pins For Ariens St420 St520 St524 St624 St724 St824 780-011 (780-011)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- ANTHES Exhaust Rain Cap, 2 x 2-3/16 In. (11005)
- GATES Classical Section Wrapped V-Belt, B104 (B104)
- GATES High Performance Timing Belt Component Kit w/Water Pump, TCKWP328RB (TCKWP328RB)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- GATES Hi-Power II Belts, C60 (C60)
- GATES Serpentine Belt, K070407A (K070407A)
- GATES Hi-Power II Belts, B158 (B158)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- Gates Automotive Belts