Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9440HD
Mfr # 9440HD
Zoro # G3850729
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 44 15/16 in
- Top Width 1/2 in
- Industry Number 9440HD
- Effective Length 1,118 mm
Product Information
- Brand Gates
- MFR # 9440HD
- Zoro # G3850729
- UPC # 072053776362
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 44 15/16 in |
Top Width | 1/2 in |
Effective Length | 1,118 mm |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9440HD |
Thickness | 3/8 in |
Belt Material | EPDM |
Belt Style | Cogged |
Number of Bands | 0 |
Number of Ribs | 0 |
Reinforcing Cord Material | Aramid |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Angle | 38 Degrees |
Series | FleetRunner |
Description
Automotive V-Belt, Heavy Duty, Outside Length 44.38 In., Top Width 0.5 In., Industry Number 9440HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 2 Ton Tripod Underhoist Stand (Hd) (KTIXD61002)
- AGS Fuel Line Quick Connect (FLRQ045) (FLRQ-045)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- GROTE Clearance/Marker Lamp, Red (46412)
- GATES V-Belts Hc41 3/8 X 27 3/4 Roadmax Belt, 15270Ap (15270AP)
- GATES Classical Section Wrapped V-Belt, C136 (C136)
- GATES FHP LOW HORSE-POWER V-BELT (3250)
- GATES Super HC Molded Notch Belts, 3VX315 (3VX315)
- GATES Hi-Power II PowerBand V-Belts, 2/B90 (2/B90)
- GATES FleetRunner V-Belt (9670HD)
- DAYCO 90-01 Acura/Honda 1.6/1.7/1.8/2.0L Timing Comp Kit, 84046 (84046)
- Gates Automotive Belts