Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number 9341HD
Mfr # 9341HD
Zoro # G3850765
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 34 29/32 in
- Top Width 1/2 in
- Industry Number 9341HD
- Number of Bands 0
Product Information
- Brand Gates
- MFR # 9341HD
- Zoro # G3850765
- UPC # 072053777260
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 34 29/32 in |
Top Width | 1/2 in |
Effective Length | 34 in |
Belt Trade Size | HC50 |
Details
Item | Automotive Drive Belt |
Belt Type | V-Belt |
Industry Number | 9341HD |
Number of Bands | 0 |
Series | FleetRunner |
Belt Style | Cogged |
Belt Material | EPDM |
Thickness | 3/8 in |
Number of Ribs | 0 |
Angle | 38 Degrees |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Reinforcing Cord Material | Aramid |
Description
Automotive V-Belt, Heavy Duty, Outside Length 34.38 In., Top Width 0.5 In., Industry Number 9341HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX Uflex V61B Antigua Burlwood Steering Wheel (V61B)
- TYC PRODUCTS Cabin Air Filter, 800208C (800208C)
- K-TOOL INTERNATIONAL 40" Adjustable Headrest Metal Frame Creeper (KTIXD74962)
- HENGST Fuel Filter, E5Kfr2D12 (E5KFR2D12)
- GATES Premium OE Micro-V Belt, K070649 (K070649)
- GATES Classical Section Molded Notch V-Belt, Bx120 (BX120)
- GATES Classical Section Wrapped V-Belt, B59 (B59)
- GATES Accessory Drive Belt, 9710 (9710)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- GATES Premium OE Micro-V Belt, K070407 (K070407)
- GATES Hi-Power II Belts, B32 (B32)
- Gates Automotive Belts