Shop All Multi-purpose Air Hoses
Gates
Air/Water Hose Multi-Use Hose, 28806
Mfr # 28806
Zoro # G9313119
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia 3/8 in
- Length 600 ft
- Hose Inside Dia. (In.) 0.375
- Temp. Range (F) -40°F to +200°F (-40°C to +93°C).
- Working Pressure (psi) 200
Product Information
- Brand Gates
- MFR # 28806
- Zoro # G9313119
- UPC # 72053442304
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Dimensions
Length | 600 ft |
Hose Inside Dia. (In.) | 0.375 |
Details
Item | Multi-Use Air/Water Hose |
Pneumatic Hose Inside Dia | 3/8 in |
Temp. Range (F) | -40°F to +200°F (-40°C to +93°C). |
Working Pressure (psi) | 200 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- D&D Timing Belt, MXL, 0.25 x 25.2in PL, T315 (252MXL025)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- GATES Air/Water Hose Multi-Use Hose, 28815 (28815)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- GATES Plant Master (32041401)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- GATES Plant Master 250 (32041304)
- GATES 3/4" x 50 ft Multipurpose Air Hose 200 psi (28832)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-31)
- Gates Air Hoses