Shop All Multi-purpose Air Hoses
Gates
Air Hose (Standard), 27485
Mfr # 27485
Zoro # G6833746
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 1/4-18NPT
- Tube Material Black, specially compounded, synthetic rubber (CPE - Type J).
- Cover Material Black, oil and abrasion resistant, synthetic rubber (CSM - Type A).
- Temp. Range -40°F to +300°F
- Outside Dia. (In.) 0.546875
Product Information
- Brand Gates
- MFR # 27485
- Zoro # G6833746
- UPC # 7205306570
- Country of Origin Unknown
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4-18NPT |
Outside Dia. (In.) | 0.546875 |
Hose Inside Dia. (In.) | 0.25 |
Details
Item | Air Hose (Standard) |
Tube Material | Black, specially compounded, synthetic rubber (CPE - Type J). |
Cover Material | Black, oil and abrasion resistant, synthetic rubber (CSM - Type A). |
Temp. Range | -40°F to +300°F |
Reinforcement | One or two fiber braids. |
Temp. Range (F) | -40°F to +200°F (-40°C to +93°C). |
Working Pressure (psi) | 300 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- NTN Radial/Deep Groove Ball Bearing - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201Z/12.7 C3)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL SPENCER 907138, Return Line, 10 micron, Outside-In (MF0063133)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES Multi-Use Hose, 27414 (27414)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- GATES Multi-Use Hose, 27406 (27406)
- GATES 3/4" x 50 ft Multipurpose Air Hose 200 psi (28832)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- GENTEC Gentec 331-QC-HTPRSP Gw 33-Qc-Htprsp Hose Totorch Pop Package (331-QC-HTPRSP)
- Gates Air Hoses