Shop All Rubber Hoses & Lines
Gates
AIR HOSE (HYBRID)
Mfr # 27584
Zoro # G202176982
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Material Flexible Hybrid Polymer
- Working Pressure (PSI) 300
- Outside Dia. (In.) 0.6
- Outside Dia. 0.6 in
Product Information
- Brand Gates
- MFR # 27584
- Zoro # G202176982
- UPC # 770000000000
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 0.6 |
Outside Dia. | 0.6 in |
Centerline Length (in) | 250 ft |
Details
Material | Flexible Hybrid Polymer |
Working Pressure (PSI) | 300 |
Item | Bulk Air Hose |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HI-LIFT FIX-IT KIT (FK-1)
- VELVAC Fuel Tank Safety Vent Valve 1/4"-18,060040 (060040)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- GATES Radiator Coolant Hose 2010-2017 Lexus GX460, 24468 (24468)
- GATES Radiator Coolant Hose, 24844 (24844)
- GATES Coolant Hose, 20357 (20357)
- GATES Molded Heater Hose - Radiator To Reservoir (Lower), 19760 (19760)
- GATES Molded Coolant Hose - Lower, 21033 (21033)
- GATES Coolant Hose, 21763 (21763)
- GATES Molded Coolant Hose - Heater To Bypass Valve Assembly, 22944 (22944)
- Gates Rubber Hoses & Lines