Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Tensioner Assembly, 38599
Mfr # 38599
Zoro # G3416272
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38599
- Features Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability
- Includes Bolt
- Width 25 mm
- Weight 3.25 lb
Product Information
- Brand Gates
- MFR # 38599
- Zoro # G3416272
- UPC # 770075169994
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Width | 25 mm |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Belt Tensioner |
Industry Number | 38599 |
Features | Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability |
Includes | Bolt |
Weight | 3.25 lb |
Material | Steel |
Belt Type | V-Ribbed |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Number of Grooves | 6 |
Number of Mounting Holes | 1 |
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE TRAILER JACK, A-FRAME - TOP WIND, 15IN LIFT, 10-1/4IN CLEARANCE; 5,000 (155032)
- ACCESS TOOLS Case, Heavy Duty, Soft, 30" (SC1)
- ESCO 12 Ton HD Pro Series Air Hydraulic Bottle Jack (10380)
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- GATES Belt Drive Pulley, 36733 (36733)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES DriveAlign Premium OE Pulley (36165)
- GATES Accessory Drive Belt Idler Pulley, 38025 (38025)
- GATES Belt Tensioner, Industry Number, 38137 (38137)
- GATES Belt Tensioner, Industry Number, 38158 (38158)
- GATES Accessory Drive Belt Tensioner Assembly, 38702 (38702)
- Gates Automotive Belt Tensioners & Pulleys