Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 38025
Mfr # 38025
Zoro # G6736123
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38025
- Pulley Diameter - Belt Tensioners and Tension Pulleys 52 mm
- Width 15 mm
- Includes Pulley
- Weight 0.35 lb
Product Information
- Brand Gates
- MFR # 38025
- Zoro # G6736123
- UPC # 72053559682
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 52 mm |
Width | 15 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 38025 |
Includes | Pulley |
Weight | 0.35 lb |
Material | Thermoplastic |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Number of Grooves | 3 |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Cable Ties, Nylon, Black, UV, 14", 25 pcs. (090070-25)
- CHEMICAL GUYS CHEMICAL GUYS CREEPER PROFESSIONAL BUCKET DOLLY (ACC1001R)
- ATTWOOD MARINE LED 3-Mile Transom Light - Round (6556-7)
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- GATES Belt Drive Tensioner, 38655 (38655)
- GATES Belt Drive Tensioner, 39242 (39242)
- GATES Belt Drive Tensioner, 38508 (38508)
- GATES Accessory Drive Belt Idler Pulley, 36229 (36229)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Accessory Drive Belt Idler Pulley, 38042 (38042)
- PERFORM TOOL Perform Tool W84010 Serpentine Belt Tool (PTL-W84010)
- Gates Automotive Belt Tensioners & Pulleys