Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 38003
Mfr # 38003
Zoro # G6681149
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38003
- Pulley Diameter - Belt Tensioners and Tension Pulleys 94.5 mm
- Material Steel
- Includes 12 mm Bushing
- Weight 0.54 lb
Product Information
- Brand Gates
- MFR # 38003
- Zoro # G6681149
- UPC # 72053415278
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 94.5 mm |
Width | 16.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 38003 |
Material | Steel |
Includes | 12 mm Bushing |
Weight | 0.54 lb |
Contact Surface | V-Grooved |
Number of Pulleys | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 1 |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- FUSION Apollo Monoblock & 4 Channel Marine Amplifier Mounting Bracket (010-12964-10)
- WORLD POWER SYSTEMS Alternator, 8292N (8292N)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- GATES Accessory Drive Belt Idler Pulley, 38036 (38036)
- GATES Belt Drive Tensioner, 38101 (38101)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES Tension Pulley, Industry Number, 36310 (36310)
- GATES Engine Timing Belt Tensioner Hydraulic Assembly, T43138 (T43138)
- GENUINE Pulley, 1562020819 (1562020819)
- Gates Automotive Belt Tensioners & Pulleys