Shop All Automotive Belt Tensioners & Pulleys
Gates
Accessory Drive Belt Idler Pulley, 36169
Mfr # 36169
Zoro # G6747901
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36169
- Pulley Diameter - Belt Tensioners and Tension Pulleys 60 mm
- Material Steel
- Includes Pulley
- Width 21.25 mm
Product Information
- Brand Gates
- MFR # 36169
- Zoro # G6747901
- UPC # 72053392777
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 60 mm |
Width | 21.25 mm |
Bearing Bore Inside Diameter 1 (mm) | 12 |
Details
Item | Idler Pulley |
Industry Number | 36169 |
Material | Steel |
Includes | Pulley |
Weight | 0.26 lb |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB CHEVY FLYWHEEL BOLT KIT (200-2807)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- GARMIN Trolling Motor Mount f/GT36 and GT56 (010-13071-00)
- AMP TIRES 265/50R20 TERRAIN ATTACK A/T A 121/118S LR E (265-5020AMP/CA3)
- GATES DriveAlign Premium OE Pulley (36165)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- GATES Belt Tensioner, Industry Number, 38285 (38285)
- GATES Belt Drive Tensioner, 38518 (38518)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38329 (38329)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- Gates Automotive Belt Tensioners & Pulleys