Shop All Motorsport Engine and Intake
Gates
98-96 Bmw Z3 4Cyl 1.9L Water Pump, 41036
Mfr # 41036
Zoro # G3983422
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Rotation Standard
- Impeller Material Plastic
- Housing Material Cast Aluminum
- Water Pump Drive Type Accessory Belt
- Drive Style Accessory Belt
Product Information
- Brand Gates
- MFR # 41036
- Zoro # G3983422
- UPC # 72053778557
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Item | Water Pump |
Impeller Rotation | Standard |
Impeller Material | Plastic |
Housing Material | Cast Aluminum |
Water Pump Drive Type | Accessory Belt |
Drive Style | Accessory Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- STRONG ARM Back Glass Lift Support, 4761 (4761)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- GATES 93-86 Ford-Mustang-V8 5.0L Water Pump, 43272 (43272)
- FLEETGUARD Fws Pkg, FS1212 (FS1212)
- ZEROSTART Engine Heater - 1000W 120V Mack, Volvo (3500104)
- BILTEK Biltek NPTC-560G-134-1L HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit with Quick Coupler High & Low (NPTC-560G-134-1L)
- Gates Motorsport Engine and Intake