Shop All Motorsport Engine and Intake
Gates
97-90 Nissan-Pickup-4-Cyl 2.4L Water Pump, 41162
Mfr # 41162
Zoro # G3980169
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, (4) Double-End Studs
- Impeller Material Stamped Steel
- Impeller Rotation Standard
- Drive Style Accessory Belt
- Housing Material Cast Aluminum
Product Information
- Brand Gates
- MFR # 41162
- Zoro # G3980169
- UPC # 72053783476
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Gasket, (4) Double-End Studs |
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Standard |
Drive Style | Accessory Belt |
Housing Material | Cast Aluminum |
Water Pump Drive Type | Accessory Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- ECCO SAFETY GROUP DIRECTIONAL LED RECTANGULAR SURFACE MOUNT 12-24VDC 7 FLASH PATTERNS RED (3811R)
- ATTWOOD MARINE Soft side Dock Fender, White, Attwood 935371, Sold Each (93537-1)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES 93-86 Ford-Mustang-V8 5.0L Water Pump, 43272 (43272)
- GATES Straight Heater HoseStandard (28413)
- RACOR Ff/Ws Assembly - 500Fg, 500FG30 (500FG30)
- ZEROSTART Engine Heater - 750W 120V, Plate Detroit Diesel (8600295)
- ALL BALLS All Balls Allballs Carb Kit Kaw 26-1134 (26-1134)
- Gates Motorsport Engine and Intake