Shop All V-Belts
Gates
965 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L380K
Zoro # G7846407
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 965 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 965 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- TB WOODS V-Belt Sheave, Classical, 6.2 dia. x 5B-SK (625B)
- SMC Compact Cylinder, 32mm Bre, 25mm Stroke (CDQ2B32TN-25DZ)
- GATES BladeRunner Lawn and Garden Belt (6686BR)
- GATES Truflex V-Belts, 3L200 (3L200)
- GATES Micro-V Belts, 400J6 (400J6)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- GATES Truflex V-Belts, 5L500 (5L500)
- GATES 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L188)
- MITSUBOSHI 3/B115 118Inch Outside Length, 3 Ribs (3RB115)
- Gates V-Belts