Shop All Motorsport Engine and Intake
Gates
93-86 Ford-Mustang-V8 5.0L Water Pump, 43272
Mfr # 43272
Zoro # G3977831
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Stamped Steel
- Impeller Rotation Reverse
- Number of Outlets 3
Product Information
- Brand Gates
- MFR # 43272
- Zoro # G3977831
- UPC # 72053779523
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Reverse |
Number of Outlets | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Motor Asy, Yh1760 (YH1760)
- METRA ELECTRONICS HONDA ACURA 98-UP PWR 4 SPKR (70-1721)
- 3M Panel Bonding Adhesive, 38315, 50mL, 6/, PK6 (38315)
- EXTREME MAX Extreme Max 3006.2297 BoatTector Twisted Nylon Anchor Line with Thimble - 3/8" x 200', White (3006.2297)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550930 (P550930)
- RED HORSE PERFORMANCE 1/4" BLACK ALUMINUM LINE CLAMPS - 6PCS/PKG (320-14-2)
- FLEETGUARD Ff Pkg, FF5037 (FF5037)
- HENGST Fuel Filter, H102Wk (H102WK)
- Gates Motorsport Engine and Intake