Shop All Motorsport Engine and Intake
Gates
91-84 Ford-Tempo-4-Cyl 2.3L Water Pump, 41009
Mfr # 41009
Zoro # G3977089
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gaskets, O-Ring
- Number of Outlets 1
- Impeller Rotation Standard
- Impeller Material Stamped Steel
- Drive Style Accessory Belt
Product Information
- Brand Gates
- MFR # 41009
- Zoro # G3977089
- UPC # 72053779356
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | (2) Gaskets, O-Ring |
Number of Outlets | 1 |
Impeller Rotation | Standard |
Item | Water Pump |
Impeller Material | Stamped Steel |
Drive Style | Accessory Belt |
Housing Material | Cast Aluminum |
Water Pump Drive Type | Accessory Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS T410865 STARTER (T410865 STARTER)
- WESTWARD Pos and Neg Clamps (TT249066666G)
- U-POL PRODUCTS U-POL Products UPL-UP0820G 1 US Gallon National Rule Raptor Liner Kit with Gun; Black (UPL-UP0820G)
- CPS PRODUCTS Sensor fo LS3000 (LSXS3)
- GATES 93-86 Ford-Mustang-V8 5.0L Water Pump, 43272 (43272)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES Straight Heater HoseStandard (28413)
- TRIDENT HOSE Trident 3050386 B1-15 EPA Fuel Line 3/8 X 50Ft (3050386)
- ZEROSTART Engine Heater - 600W 120V, 1-1/4in. Plug Brass Adapter Allis, International, Massey, Perkins (3100013)
- TRIDENT HOSE Trident Flex Hardwall Exhaust Hose; 2-1/2" x 2Ft (250212024)
- Gates Motorsport Engine and Intake