Shop All V-Belts
Gates
851 mm Outside Length, 14 mm Top Width, 6 Ribs
Mfr # 330J6
Zoro # G7849100
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Top Width 14 mm
- Number of Ribs 6
- Groove Angle 42 Degrees
- Thickness 3 mm
Product Information
Dimensions
Top Width | 14 mm |
Outside Length | 851 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 6 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Staionary, 200 PSI, 30 Gal, Horiz (3HDR1)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX LONG 2.49" (6801-LL-06-08)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- GATES Truflex V-Belts, 3L170 (3L170)
- GATES 1702 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A65)
- GATES Truflex V-Belts, 3L600 (3L600)
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- D&D 1500mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1500)
- Gates V-Belts