Shop All V-Belts
Gates
838 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L330K
Zoro # G7875606
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 838 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Stainless Steel Clamp, 32048 (32048)
- PRIMEFIT Compressor Replacement Air Regulator w/Gauge (CR1401G)
- DAYTON AX25 Cogged V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3VU44)
- GATES XPZ2500 Metric V-Belt, 2500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2500)
- GATES Truflex V-Belts, 4L550 (4L550)
- GATES Truflex V-Belts, 4L760 (4L760)
- GATES Truflex V-Belts, 4L470 (4L470)
- GATES Micro-V Belts, 870J6 (870J6)
- GATES 1880 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B71)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- Gates V-Belts