Shop All V-Belts
Gates
762 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L300K
Zoro # G7870015
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 36 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 762 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGO 14In 400Psi 050Psi Npt Pneumatic Regulator (1682YL)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- FESTO Multiple Distributor QSQ-6-4 (QSQ-6-4)
- ZORO SELECT Coupler, 1/2 In Size (3LX91)
- GATES Metric-Power V-Belts, XPA932 (XPA932)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- GATES XPB2680 Metric V-Belt, 2680mm Outside Length, 17mm Top Width, 1 Ribs (XPB2680)
- GATES Micro-V Belts, 180J6 (180J6)
- GATES XPA2500 Metric V-Belt, 2500mm Outside Length, 13mm Top Width, 1 Ribs (XPA2500)
- GATES XPZ1150 Metric V-Belt, 1150mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1150)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- Gates V-Belts