Shop All V-Belts
Gates
724 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L285
Zoro # G7904534
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 37 Degrees
- Outside Length 724 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 724 mm |
Details
Item | V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4P)
- PARKER Hydraulic Hose, 5/8" I.D, 50 ft. L (801-10-BLK-BX)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- GATES Truflex V-Belts, 4L540 (4L540)
- GATES Micro-V Belts, 540L6 (540L6)
- GATES Truflex V-Belts, 4L390 (4L390)
- GATES XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs (XPB1320)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- GATES Micro-V Belts, 260J5 (260J5)
- CONTINENTAL CONTITECH C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (C144)
- Gates Power Transmission Belts