Shop All V-Belts
Gates
686 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L270
Zoro # G7939726
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 6 mm
- Number of Ribs 1
- Groove Angle 40 Degrees
- Outside Length 686 mm
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 686 mm |
Details
V-Belt Section | 2L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 40 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MFS-16MAORB 90 Deg Elbow Forged (FS6801-12-16-NWO-FG)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6310NSE)
- INDUSTRIAL GOLD Gasket Set For Lh2 Series Compressor Pumps (LD-653022)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- GATES 1727 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B65)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (17X875LI)
- GATES Truflex V-Belts, 3L130 (3L130)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- GATES Truflex V-Belts, 4L750 (4L750)
- BESTORQ Aftermarket replacement for 5023255 Simplicity 5900927 2752 (Deck 52") belt, A153K (A153K)
- Gates Power Transmission Belts