Shop All Motorsport Engine and Intake
Gates
61 Ford Fairlane V8 352 Water Pump, 42552
Mfr # 42552
Zoro # G3988149
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Rotation Standard
- Number of Outlets 2
- Impeller Material Stamped Steel
- Drive Style Accessory Belt
- Housing Material Cast Iron
Product Information
- Brand Gates
- MFR # 42552
- Zoro # G3988149
- UPC # 770075295419
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Item | Water Pump |
Impeller Rotation | Standard |
Number of Outlets | 2 |
Impeller Material | Stamped Steel |
Drive Style | Accessory Belt |
Housing Material | Cast Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Freeze & Release 13.5Oz Loctite Frz&Rls, 2343776 (2343776)
- QUICKCABLE Red Top Post Straight Clamp, 4Ga (5722-2001R)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- INGERSOLL-RAND BOOT THUNDER GUN 1/2 YELLOW (IR232TGSL-P32)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES Straight Heater HoseStandard (28413)
- GATES 93-86 Ford-Mustang-V8 5.0L Water Pump, 43272 (43272)
- TEMPRO Tempro TP02CL Plastic Thermostat Guard - Clear; Medium (TP02CL)
- RACOR Racor Spin-On Elements, 3.63", S3209T (S3209T)
- FLEETGUARD Pac, Fs, FS1098 (FS1098)
- Gates Motorsport Engine and Intake