Shop All V-Belts
Gates
457 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L180K
Zoro # G7862470
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 35 Degrees
- Outside Length 457 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 457 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 35 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Farm Rdlithm 14Oz (11390)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- CONTINENTAL CONTITECH AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (AX96)
- INDUSTRIAL AIR Stationary Air Compressor, 2-Stage, Sngl P (IV5076055)
- GATES Truflex V-Belts, 5L230 (5L230)
- GATES 914 mm Outside Length, 13 mm Top Width, 1 Ribs (4L360K)
- GATES XPZ1537 Metric V-Belt, 1537mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1537)
- GATES Truflex V-Belts, 4L570 (4L570)
- GATES Truflex V-Belts, 2L260 (2L260)
- GATES Truflex V-Belts, 4L660 (4L660)
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- Gates V-Belts