Shop All V-Belts
Gates
3886 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B150
Zoro # G7833840
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 3886 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.55 inch OD (6B62SK)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EXEF081006)
- GATES Truflex V-Belts, 2L200 (2L200)
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- GATES Truflex V-Belts, 5L760 (5L760)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- GATES 3327 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B128)
- GATES 3632 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B140)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- Gates V-Belts