Shop All Multi-purpose Air Hoses
Gates
3/8" x 50 ft Hybrid Air Hose 300 psi
Mfr # 27571
Zoro # G6592805
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Max. Pressure 300 psi
Product Information
- Brand Gates
- MFR # 27571
- Zoro # G6592805
- UPC # 770075618799
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Hybrid Air Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Description
Air Hose,3/8 In.x19/32 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- ENERPAC Rc5 Ton Premium Repair Kit Rc50 (RC5K72)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (207384)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.95" OD (2BK62H)
- GATES Plant Master 250 (32041304)
- GATES 1/2" x 25 ft Hybrid Air Hose 300 psi (27572)
- GATES Signal Call Hose, 27539 (27539)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- GATES 3/8" x 25 ft Hybrid Air Hose 300 psi (27570)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-11)
- Gates Air Hoses