Shop All V-Belts
Gates
3632 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B140
Zoro # G7833308
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 3632 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- TOMPKINS Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG (6408-HHP-02)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 17mm (L09517MM)
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- GATES XPZ1512 Metric V-Belt, 1512mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1512)
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- GATES 1080 mm Outside Length, 14 mm Top Width, 6 Ribs (420J6)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- GATES XPZ630 Metric V-Belt, 630mm Outside Length, 10mm Top Width, 1 Ribs (XPZ630)
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- Gates V-Belts