Shop All Multi-purpose Air Hoses
Gates
3/4" x 50 ft Multipurpose Air Hose 200 psi
Mfr # 28832
Zoro # G6592665
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Max. Pressure 200 psi
- Pneumatic Hose Inside Dia. 3/4"
Product Information
- Brand Gates
- MFR # 28832
- Zoro # G6592665
- UPC # 072053442205
- Country of Origin Mexico
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Max. Pressure | 200 psi |
Description
Multi-Use Hose,3/4 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX780 (5VX780)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- LOCTITE Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009™ (234353)
- GATES Air Hose (Economy), 27476 (27476)
- GATES Air Hose (Standard), 27486 (27486)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- GATES Multi-Use Hose, 27406 (27406)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES Signal Call Hose, 27539 (27539)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-43)
- Gates Air Hoses