Shop All V-Belts
Gates
3073 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B118
Zoro # G7882490
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 3073 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- BRENNAN INDUSTRIES 06MJ-05MJ Straight, 3PK (2403-06-05)
- AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- GATES Truflex V-Belts, 4L490 (4L490)
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- GATES 3327 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B128)
- GATES Truflex V-Belts, 4L220 (4L220)
- GATES Micro-V Belts, 870J6 (870J6)
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- DURA-PRIME BAND WEDGE Banded Belt, 8V2, 563 x 330in OC, 10 Band (10/8V3300)
- Gates V-Belts