Shop All Rubber Hoses & Lines
Gates
28336, GATES
Mfr # 28336
Zoro # G101934249
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wire Insert
- Inside Dia. 2-1/4 in
- Pressure Rating 55 psi
- Temp. Rating -40 to 257°F
- Centerline Length (in) 120
Product Information
- Brand Gates
- MFR # 28336
- Zoro # G101934249
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 2-1/4 in |
Centerline Length (in) | 120 |
Minimum Bend Radius (in) | 5-1/2 in |
Details
Description
GATES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART LOWER RADIATOR HOSE HEATER 375W 120V, 1 (3200001)
- STANLEY ENGINEERED FASTENING 5/8-11 Kit (5521-10)
- DAYCO Belts/Hose Industrial Belt, Bp25 (BP25)
- ATD TOOLS 18 In. Masker (ATD-6565)
- GATES Coolant Hose, 20983 (20983)
- GATES Molded Coolant Hose - Heater To Bypass Valve Assembly, 22944 (22944)
- GATES Flexible Coolant Hose(Heavy-Duty) - Upper - Pipe To Radiator, 26531 (26531)
- GATES Straight Hose Coolant Hose, 24012 (24012)
- GATES Hose Kit Turbo Hose Kit, 26230 (26230)
- GATES Radiator Coolant Hose, 24410 (24410)
- GATES Silicone Coolant Hose, Blue, 2-1/4 in. Dia (24836)
- Gates Rubber Hoses & Accessories