Shop All V-Belts
Gates
2540 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B97
Zoro # G7827096
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 2540 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- GATES Truflex V-Belts, 5L320 (5L320)
- GATES Truflex V-Belts, 4L360 (4L360)
- GATES Truflex V-Belts, 5L370 (5L370)
- GATES Truflex V-Belts, 5L730 (5L730)
- GATES Truflex V-Belts, 2L150 (2L150)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- Gates V-Belts