Shop All V-Belts
Gates
1905 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B72
Zoro # G7857640
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Outside Length 1905 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1905 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1900)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- COILHOSE PNEUMATICS F/R Duo W/Gage Metal Bowl Sight Glass 5 Micron Element 1/2" (CO 27FC4-GSX)
- COILHOSE PNEUMATICS Chrome Dial Gauge 1/4" Bottom Mount 0-300PSI 2" (CO GB14300)
- GATES Micro-V Belts, 220J12 (220J12)
- GATES 787 mm Outside Length, 13 mm Top Width, 1 Ribs (4L310K)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- GATES Truflex V-Belts, 5L580 (5L580)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- Gates Power Transmission Belts