Shop All V-Belts
Gates
1778 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 10X1750LI
Zoro # G7907550
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 10X
- Top Width 10 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Thickness 6 mm
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1778 mm |
Details
V-Belt Section | 10X |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -34 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060972, Pressure Line, 25 micron (ZX-2060972)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- CONTINENTAL CONTITECH 3L570 Cut Edge V-Belt, 57" Outside Length, 3/8" Top Width, 1 Ribs (3L570)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- GATES 1524 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B57)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- GATES Metric-Power V-Belts, XPA1132 (XPA1132)
- GATES Truflex V-Belts, 3L350 (3L350)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- Gates V-Belts