Shop All V-Belts
Gates
1651 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B62
Zoro # G7842277
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Outside Length 1651 mm
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1651 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-25-50-A-P-A (ADN-25-50-A-P-A)
- SKF Radial Ball Bearing, Open, 17mm Bore Dia (6203 JEM)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V68 (1B5V68)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FE1026SF)
- GATES XPA1582 Metric V-Belt, 1582mm Outside Length, 13mm Top Width, 1 Ribs (XPA1582)
- GATES XPA2182 Metric V-Belt, 2182mm Outside Length, 13mm Top Width, 1 Ribs (XPA2182)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- GATES Micro-V Belts, 200J6 (200J6)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 39.4 in L Outside, 11/32 in THK (AX37)
- Gates Power Transmission Belts