Shop All V-Belts
Gates
1600 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B60
Zoro # G7848960
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Outside Length 1600 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1600 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.5", Needle Cam Follower, Sealed, Hex (CNB-48-SB)
- NSK NSK-LM48510, Tapered Inch Roller Bearing, LM48510 (LM48510)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- GATES 3886 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B150)
- GATES XPZ1150 Metric V-Belt, 1150mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1150)
- GATES Micro-V Belts, 480J8 (480J8)
- GATES Truflex V-Belts, 4L560 (4L560)
- GATES Metric-Power V-Belts, XPZ710 (XPZ710)
- GATES Truflex V-Belts, 4L710 (4L710)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- Gates Power Transmission Belts