Shop All V-Belts
Gates
1600 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B60
Zoro # G7837569
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1600 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (WSP-14-F)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs (XPA1757)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- GATES Micro-V Belts, 430J6 (430J6)
- GATES Micro-V Belts, 540L6 (540L6)
- GATES Truflex V-Belts, 4L770 (4L770)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- Gates Power Transmission Belts