Shop All V-Belts
Gates
1575 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L620K
Zoro # G7869367
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 7 mm
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1575 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- TIMKEN Bearing Equipment Or Accessory, Stamping, Plate Or Liner (K84326)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- GATES Truflex V-Belts, 3L470 (3L470)
- GATES Truflex V-Belts, 2L240 (2L240)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- GATES Truflex V-Belts, 3L300 (3L300)
- BROWNING EPDM Notched Belt 98% Efficient (5VX1120)
- Gates V-Belts