Shop All V-Belts
Gates
1549 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B58
Zoro # G7843257
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1549 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two shields, C3 Fit (6006-ZZ KBC)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- GATES Truflex V-Belts, 5L230 (5L230)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- GATES Truflex V-Belts, 4L280 (4L280)
- GATES Metric-Power V-Belts, XPA2732 (XPA2732)
- GATES Truflex V-Belts, 5L680 (5L680)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- Gates V-Belts