Shop All V-Belts
Gates
1524 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B57
Zoro # G7851264
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Thickness 12 mm
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1524 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Qd Dbl B, D60E45 (D60E45)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D184)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- GATES Micro-V Belts, 300J6 (300J6)
- GATES SPC3550 Metric V-Belt, 3550mm Outside Length, 22mm Top Width, 1 Ribs (SPC3550)
- GATES Truflex V-Belts, 3L640 (3L640)
- GATES Hi-Power II Dubl-V Belts, AA60 (AA60)
- GATES Truflex V-Belts, 4L650 (4L650)
- GATES XPB1400 Metric V-Belt, 1400mm Outside Length, 17mm Top Width, 1 Ribs (XPB1400)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 40.2 in L Outside (B37R)
- Gates Power Transmission Belts