Shop All Motorsport Engine and Intake
Gates
06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301
Mfr # 42301
Zoro # G3991061
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket; Pulley
- Features Timing Belt Driven
- Impeller Rotation Reverse
- Impeller Material Stamped Steel
- Water Pump Drive Type Timing Belt
Product Information
- Brand Gates
- MFR # 42301
- Zoro # G3991061
- UPC # 770075143789
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Gasket; Pulley |
Features | Timing Belt Driven |
Impeller Rotation | Reverse |
Impeller Material | Stamped Steel |
Item | Water Pump |
Water Pump Drive Type | Timing Belt |
Housing Material | Cast Aluminum |
Drive Style | Timing Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19-C RAM 1500 SMOKE BUGFLECTOR II (25953)
- D-A LUBRICANT CO D-A GTD Gear Oil ISO 460 - 35 Lb Metal Pails (13359LB)
- STINGRAY HYDROFOILS StingRay StarFire, Hydrofoil, Black (STARFIRE-1)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.103" Diameter, 60 Volts (14STRREDTXL100)
- GATES Straight Heater HoseStandard (28413)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES 93-86 Ford-Mustang-V8 5.0L Water Pump, 43272 (43272)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- ZEROSTART Engine Heater - 1000W 120V, 1-5/8in. Thread John Deere (3500029)
- HELLA Engine Water Pump, 7.31081.02.0 (7.31081.02.0)
- ILC Replacement for Polaris Slingshot Street Motorcycle Year 2015 -- 2384CC Starter (WX-VF60-9)
- Gates Motorsport Engine and Intake