Shop All Detector Tubes and Badges
Gastec
Tube, Trichloroethylene, 2-250, PK10
Mfr # 132M
Zoro # G0125380
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Trichloroethylene
- Measuring Range 2.0 to 250 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 132M
- Zoro # G0125380
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Trichloroethylene |
Measuring Range | 2.0 to 250 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | Yellow to Reddish Purple |
Gas Detected | Trichloroethylene |
Calibrated | Yes |
Shelf Life | 30 mo |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Chemical Formula | C2HCl3 |
Application | Industrial Safety and Health |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Measurement Range | 2 to 270 ppm |
Sampling Time | 1 min (0.2 to 6 ppm) |
Description
Detector Tube, Measurement Range 2 to 270 ppm, Gas Detected Trichloroethylene, For Use With Gastec Pump, Color Change Yellow to Reddish Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 30 mo, Application Industrial Safety and Health, Sampling Time 1 min (0.2 to 6 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- GLOVE GUARD Handi Klip(R) Clip, Black, Blank (41000BK)
- SAFETY WORKS Large Gray Brahma Seamless Micro-Foam Glove, Nitrile Coated (WA9183A)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, 0.05to8Percent, PK10 (5H)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- Gastec Gas Detection