Shop All Detector Tubes and Badges
Gastec
Tube, Toluene, 5-600, PK10
Mfr # 122
Zoro # G0125417
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 5.0 to 690 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 122
- Zoro # G0125417
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 5.0 to 690 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | C7H8 |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Toluene |
Measurement Range | 5 to 690 ppm |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 1.5 min (10 to 300 ppm) |
Tube Material | Glass |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Color Change | White to Brown |
Description
Detector Tube, Measurement Range 5 to 690 ppm, Gas Detected Toluene, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (10 to 300 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C7H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- BANNER STAKES PLUS Barrier System Head, Out of Service (PL4036)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C74)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Gastec Gas Detection