Shop All Detector Tubes and Badges
Gastec
Tube, Toluene, 1-100, PK10
Mfr # 122L
Zoro # G0125408
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Toluene
- Measuring Range 1.0 to 100 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 122L
- Zoro # G0125408
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Toluene |
Measuring Range | 1.0 to 100 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Time | 3 min (2 to 50 ppm) |
Chemical Formula | C7H8 |
Gas Detected | Toluene |
Measurement Range | 1 to 100 ppm |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Sampling Volume | 200 mL (2 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Color Change | White to Brown |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 1 to 100 ppm, Gas Detected Toluene, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (2 to 50 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula C7H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Med Nitrile Gdn Glove (NT3700ACM)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Mechanical Room No Unauthorized Access Sign, Landscape (OS-NS-P-1824-L-15949)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- Gastec Detector Tubes and Badges