Shop All Detector Tubes and Badges
Gastec
Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10
Mfr # 5LA
Zoro # G0385336
product price: $99.89
/pk 10, $9.99/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.5 to 60 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 73234, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Product Information
- Brand Gastec
- MFR # 5LA
- Zoro # G0385336
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Description
Detector Tube, Measurement Range 0.5 to 60 ppm, Gas Detected Sulfur Dioxide, For Use With Mfr. No. 73234, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Blue to Yellow, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (2 to 30 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- HONEYWELL NORTH Carry Bag, Half Mask Respirator (77BAG)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Scratch (A703)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Carbon Dioxide, 0.13-6, PK10 (2L)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- Gastec Gas Detection