Shop All Detector Tubes and Badges
Gastec
Tube, Styrene, 2-100, PK10
Mfr # 124L
Zoro # G0125478
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Styrene
- Measuring Range 2.0 to 100 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 124L
- Zoro # G0125478
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Styrene |
Measuring Range | 2.0 to 100 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Break-Off Tip | Yes |
Sampling Volume | 400 mL (4 Pump Stroke) |
Chemical Formula | C8H8 |
Sampling Time | 2 min (2 to 25 ppm) |
Calibrated | Yes |
Operating Pressure | 912 to 1,114 hPa |
Color Change | White to Yellow |
Shelf Life | 3 yr |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Styrene |
Measurement Range | 2 to 100 ppm |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 2 to 100 ppm, Gas Detected Styrene, For Use With Gastec Pump, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (2 to 25 ppm), Sampling Volume 400 mL (4 Pump Stroke), Chemical Formula C8H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- Gastec Detector Tubes and Badges