Shop All Detector Tubes and Badges
Gastec
Tube, Nitrogen Dioxide, 0.5-125, PK10
Mfr # 10
Zoro # G0125566
original price:
$124.34
5% off
new price: $117.99
/pk 5, $23.60/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 2.5 to 200 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 10
- Zoro # G0125566
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 2.5 to 200 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | White to Yellowish Orange |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Chemical Formula | NO, NO2 |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 45 min (5 to 200 ppm) |
Calibrated | Yes |
Measurement Range | 2.5 to 200 ppm |
Gas Detected | Nitrogen Dioxide, Nitrogen Oxide |
Description
Detector Tube, Measurement Range 2.5 to 200 ppm, Gas Detected Nitrogen Dioxide, Nitrogen Oxide, For Use With Gastec Pump, Color Change White to Yellowish Orange, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (5 to 200 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- HONEYWELL NORTH Primair(TM) Head Cover Assembly (PA131)
- MAGID Safety Glasses, Clear No - Antifog Coating (Y20C20)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- Gastec Gas Detection