Shop All Detector Tubes and Badges
Gastec
Tube, Nitric Oxides*, 2.5-200, PK10
Mfr # 9L
Zoro # G0125575
product price: $80.15
/pk 10, $8.02/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Dioxide
- Measuring Range 0.5 to 125 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 9L
- Zoro # G0125575
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Dioxide |
Measuring Range | 0.5 to 125 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 0.5 to 125 ppm |
Shelf Life | 3 yr |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Sampling Time | 1 min (0.5 to 30 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Chemical Formula | NO2 |
Sampling Volume | 200 mL (2 Pump Stroke) |
Tube Material | Glass |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Gas Detected | Nitrogen Dioxide |
Application | Industrial Safety and Health |
Color Change | White to Yellowish Orange |
Description
Detector Tube, Measurement Range 0.5 to 125 ppm, Gas Detected Nitrogen Dioxide, For Use With Gastec Pump, Color Change White to Yellowish Orange, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (0.5 to 30 ppm), Sampling Volume 200 mL (2 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- Gastec Gas Detection