Shop All Detector Tubes and Badges
Gastec
Tube, Nitric Acid, 0.1-40, PK10
Mfr # 15L
Zoro # G0125581
product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitric Acid
- Measuring Range 0.1 to 40.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 15L
- Zoro # G0125581
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitric Acid |
Measuring Range | 0.1 to 40.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Sampling Time | 30 sec (1 to 20 ppm) |
Chemical Formula | HNO3 |
Application | Industrial Safety and Health |
Color Change | Yellow to Reddish Purple |
Shelf Life | 3 yr |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Nitric Acid |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Measurement Range | 0.1 to 40 ppm |
Break-Off Tip | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Description
Detector Tube, Measurement Range 0.1 to 40 ppm, Gas Detected Nitric Acid, For Use With Gastec Pump, Color Change Yellow to Reddish Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (1 to 20 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula HNO3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-M)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Carbon Dioxide, 0.13-6, PK10 (2L)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- Gastec Detector Tubes and Badges