Shop All Detector Tubes and Badges
Gastec
Tube, n-Hexane, 10-1200, PK10
Mfr # 102L
Zoro # G0125590
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For n-Hexane
- Measuring Range 4.0 to 1200 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 102L
- Zoro # G0125590
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | n-Hexane |
Measuring Range | 4.0 to 1200 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Gas Detected | Hexane |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 1.5 min (50 to 1,200 ppm) |
Sampling Volume | 100 mL (1 Pump Stroke) |
Measurement Range | 4 to 1,200 ppm |
Operating Pressure | 912 to 1,114 hPa |
Chemical Formula | C6H14 |
Application | Industrial Safety and Health |
Color Change | Yellowish Brown to Greenish Brown |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 4 to 1,200 ppm, Gas Detected Hexane, For Use With Gastec Pump, Color Change Yellowish Brown to Greenish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (50 to 1,200 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F65)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 060)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- Gastec Gas Detection